Motion
P1 16MM
Split Taper Bushing - P1 Bushing, 16 mm Bore, 3 in Flg OD, 1.9375 LTB, Steel Material
MI ITEM #02167611
MFR #P1 16MM
Price$52.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P1 Bushing, 16 mm Bore, 3 in Flg OD, 1.9375 LTB, Steel Material
MI ITEM #02167611
MFR #P1 16MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.27/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.9375 in
  • Bore Diameter  
    16 mm
  • Bushing Size
    P1
  • Flange Outside Diameter  
    3 in
  • Flange Thickness  
    0.40625 in
  • Length Through Bore  
    1.9375
  • Weight
    1.74 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    P1 16 mm
  • Manufacturer Upc Number
    697950816821
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950816821

Overview

Mfr description
P1 16MM MST BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text