1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
P1 35MM
Split Taper Bushing - P1 Bushing, 35 mm Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #
02167621
MFR #
P1 35MM
Your Price
$48.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
MARTIN SPROCKET & GEAR CO P1 35MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
P1 35MM
Split Taper Bushing - P1 Bushing, 35 mm Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #
02167621
MFR #
P1 35MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$48.73
/each
(List
$52.27
)
Qty
Add to Cart
Overview
Mfr description
P1 35MM MST BUSHING
Specifications
Bushing Size
P1
Bore Type
Finished Bore
Bore Diameter
35 mm
Material
Steel
Flange Outside Diameter
3.0000 in
Length Through Bore
1.9375 in
Product Type
Split Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data