Motion
P1 36MM
Split Taper Bushing - P1 Series, 36 mm Bore, 3 in Flg OD, 1.94 in LTB
MI ITEM #02167622
MFR #P1 36MM
List Price$52.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P1 Series, 36 mm Bore, 3 in Flg OD, 1.94 in LTB
MI ITEM #02167622
MFR #P1 36MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.27/each for your price

Overview

Mfr description
P1 36MM MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations

Specifications

  • Bushing Size
    P1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Material
    DUCTILE IRON
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    192 in
  • Bolt Circle Diameter
    2.44 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/16 in
  • Screw Length
    1 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950816937
  • Weight
    0.98 lbs
  • CAD Drawing
  • Mounting Type
    Conventional
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text