Motion
P1 40MM
Split Taper Bushing - P1 Bushing, 40 mm Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
Mi Item #02167625
MFR #P1 40MM
Price$42.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P1 Bushing, 40 mm Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
Mi Item #02167625
MFR #P1 40MM

Mfr description
P1 40MM MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Bushing Size
    P1
  • Flange Outside Diameter  
    3.0000 in
  • Length Through Bore  
    1.9375 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    P1-40 mm
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)