Motion
P1 21/32
Split Taper Bushing - 3 in Flg OD, 1.937 LTB
MI ITEM #02167630
MFR #P1 21/32
List Price$52.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - 3 in Flg OD, 1.937 LTB
MI ITEM #02167630
MFR #P1 21/32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.27/each for your price

Overview

Mfr description
P1 21/32 MST BUSHING

Specifications

  • Bushing Size
    P1
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter Large End
  • Barrel Length
    1.531 in
  • Manufacturer Upc Number
    697950127859
  • UPC_NO
    697950127859
  • Weight
    1.30 lbs
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text