Motion
P1 3/4
Split Taper Bushing - P1 Bushing, 0.7500 in Bore, 3 in Flg OD, 1.937 LTB, STEEL Material
MI ITEM #02167635
MFR #P1 3/4
Price$53.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P1 Bushing, 0.7500 in Bore, 3 in Flg OD, 1.937 LTB, STEEL Material
MI ITEM #02167635
MFR #P1 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.25/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.9375 in
  • Barrel Length
    1.531 in
  • Bolt Circle Diameter
    2.44 in
  • Bore Diameter  
    0.7500 in
  • Bushing Size
    P1
  • Flange Outside Diameter  
    3 in
  • Flange Thickness  
    0.406 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.937
  • Screw Length
    1 in
  • Screw Thread Size
    5/16 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flange Type
    Solid Flange
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    P1 3/4
  • Material
    STEEL
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Split Taper Bushings
  • Screw Torque
    192 in
  • UPC_NO
    697950127897

Overview

Mfr description
P1 3/4 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text