Motion
P1 1 7/16
Split Taper Bushing - P1 Bushing, 1.4375 in Bore, 3 in Flg OD, 1.9375 LTB, DUCTILE IRON Material
MI ITEM #02167645
MFR #P1 1 7/16
Price$47.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P1 Bushing, 1.4375 in Bore, 3 in Flg OD, 1.9375 LTB, DUCTILE IRON Material
MI ITEM #02167645
MFR #P1 1 7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.13/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.9375 in
  • Bolt Circle Diameter
    2.44 in
  • Bore Diameter  
    1.4375 in
  • Bushing Size
    P1
  • Flange Outside Diameter  
    3 in
  • Flange Thickness  
    0.40625 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.9375
  • Screw Length
    1 in
  • Screw Thread Size
    5/16 in
  • Weight
    0.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    P1 1-7/16
  • Material
    DUCTILE IRON
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Split Taper Bushings
  • Screw Torque
    192 in
  • UPC_NO
    697950127064

Overview

Mfr description
P1 1 7/16 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text