Motion
P2 13/16
Split Taper Bushing - P2 Bushing, 13/16 in Bore, 3 in Flg OD, 2.9375 LTB, DUCTILE IRON Material
Mi Item #02167652
MFR #P2 13/16
Price$57.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P2 Bushing, 13/16 in Bore, 3 in Flg OD, 2.9375 LTB, DUCTILE IRON Material
Mi Item #02167652
MFR #P2 13/16

Mfr description
P2 13/16 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and hub to help during blind installations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.27/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.9375 in
  • Bore Diameter  
    13/16 in
  • Bushing Size
    P2
  • Flange Outside Diameter  
    3 in
  • Flange Thickness  
    0.40625 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    2.9375
  • Weight
    2.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    P2-13/16
  • Material
    DUCTILE IRON
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950128702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)