Motion
P3 1 1/8
Split Taper Bushing - P3 Bushing, 1.1250 in Bore, 3 in Flg OD, 4.4375 LTB, Steel Material
MI ITEM #02167665
MFR #P3 1 1/8
Price$79.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P3 Bushing, 1.1250 in Bore, 3 in Flg OD, 4.4375 LTB, Steel Material
MI ITEM #02167665
MFR #P3 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.69/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.9375 in
  • Bore Diameter  
    1.1250 in
  • Bushing Size
    P3
  • Flange Outside Diameter  
    3 in
  • Flange Thickness  
    0.40625 in
  • Length Through Bore  
    4.4375
  • Weight
    2.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950128764
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950128764

Overview

Mfr description
P3 1 1/8 MST BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text