Motion
P3 1 3/8
Split Taper Bushing - P3 Bushing, 1.3750 in Bore, 3 in Flg OD, 4.4375 LTB, DUCTILE IRON Material
MI ITEM #02167666
MFR #P3 1 3/8
Price$79.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P3 Bushing, 1.3750 in Bore, 3 in Flg OD, 4.4375 LTB, DUCTILE IRON Material
MI ITEM #02167666
MFR #P3 1 3/8

Mfr description
P3 1 3/8 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.69/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.9375 in
  • Bolt Circle Diameter
    2.44 in
  • Bore Diameter  
    1.3750 in
  • Bushing Size
    P3
  • Flange Outside Diameter  
    3 in
  • Flange Thickness  
    0.40625 in
  • Length Through Bore  
    4.4375
  • Screw Length
    1 in
  • Screw Thread Size
    5/16 in
  • Weight
    1.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    P3 1 3/8
  • Material
    DUCTILE IRON
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Split Taper Bushings
  • Screw Torque
    192 in
  • UPC_NO
    697950128771

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)