Motion
Q1 18MM
Split Taper Bushing - 4.125 in Flg OD, 2.5 LTB
MI ITEM #02167668
MFR #Q1 18MM
List Price$102.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - 4.125 in Flg OD, 2.5 LTB
MI ITEM #02167668
MFR #Q1 18MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.72/each for your price

Overview

Mfr description
Q1 18MM MST BUSHING

Specifications

  • Bushing Size
    Q1
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter Large End
  • Manufacturer Upc Number
    697950816982
  • UPC_NO
    697950816982
  • Weight
    4.50 lbs
  • CAD Drawing
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text