Motion
Q1 28MM
Split Taper Bushing - Q1 Bushing, 28 mm Bore, 4.125 in Flg OD, 2.5 LTB, DUCTILE IRON Material
MI ITEM #02167674
MFR #Q1 28MM
Price$102.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q1 Bushing, 28 mm Bore, 4.125 in Flg OD, 2.5 LTB, DUCTILE IRON Material
MI ITEM #02167674
MFR #Q1 28MM

Mfr description
Q1 28MM MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.72/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.875 in
  • Bolt Circle Diameter
    3.38 in
  • Bore Diameter  
    28 mm
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.125 in
  • Flange Thickness  
    0.53125 in
  • Length Through Bore  
    2.5
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    3/8 in
  • Weight
    4.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Q1 28 mm
  • Material
    DUCTILE IRON
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Split Taper Bushings
  • Screw Torque
    348 in
  • UPC_NO
    697950817040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)