Motion
Q1 40MM
Split Taper Bushing - Q1 Bushing, 40 mm Bore, 4.125 in Flg OD, 2.5 LTB, DUCTILE IRON Material
MI ITEM #02167680
MFR #Q1 40MM
Your Price$86.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q1 Bushing, 40 mm Bore, 4.125 in Flg OD, 2.5 LTB, DUCTILE IRON Material
MI ITEM #02167680
MFR #Q1 40MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$86.24/each(List $102.72)

Overview

Mfr description
Q1 40MM MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations

Specifications

  • Bushing Size
    Q1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Material
    DUCTILE IRON
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    348 in
  • Bolt Circle Diameter
    3.38 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8 in
  • Screw Length
    1-1/4 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950817101
  • Weight
    3.50 lbs
  • CAD Drawing
  • Mounting Type
    Conventional
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text