Motion
Q1 1
Split Taper Bushing - Q1 Bushing, 1.0000 in Bore, 4.125 in Flg OD, 2.5 LTB, STEEL Material
Mi Item #02167692
MFR #Q1 1
Price$97.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q1 Bushing, 1.0000 in Bore, 4.125 in Flg OD, 2.5 LTB, STEEL Material
Mi Item #02167692
MFR #Q1 1

Mfr description
Q1 1 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.00/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.875 in
  • Barrel Length
    1.969 in
  • Bolt Circle Diameter
    3.38 in
  • Bore Diameter  
    1.0000 in
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.125 in
  • Flange Thickness  
    0.53 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    2.5
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    3/8 in
  • Weight
    3.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flange Type
    Solid Flange
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Q1 1
  • Material
    STEEL
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Split Taper Bushings
  • Screw Torque
    348 in
  • UPC_NO
    697950127941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)