Motion
67123488

DICHTOMATIK
67123488

0.345 Nominal shaft dia NBR (Buna) V-Ring
MI ITEM #02167716
MFR #67123488
Your Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67123488

0.345 Nominal shaft dia NBR (Buna) V-Ring
MI ITEM #02167716
MFR #67123488

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.95/each(List $1.31)

Overview

Mfr description
67123488 0.345 NOMINAL SHAFT DIA NBR
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Bore Or Outside Diameter
    0.531 in
  • Lip Material
    NBR (Buna)
  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VA
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    0.1 g
  • Shaft Diameter
    0.345 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text