Motion
Q2 1 1/4
Split Taper Bushing - Q2 Bushing, 1.2500 in Bore, 4.125 in Flg OD, 3.5 LTB, DUCTILE IRON Material
MI ITEM #02167720
MFR #Q2 1 1/4
Price$80.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q2 Bushing, 1.2500 in Bore, 4.125 in Flg OD, 3.5 LTB, DUCTILE IRON Material
MI ITEM #02167720
MFR #Q2 1 1/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.28/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.875 in
  • Bolt Circle Diameter
    3.38 in
  • Bore Diameter  
    1.2500 in
  • Bushing Size
    Q2
  • Flange Outside Diameter  
    4.125 in
  • Flange Thickness  
    0.53125 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    3.5
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    3/8 in
  • Weight
    5.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Manufacturer Catalog
  • Material
    DUCTILE IRON
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Split Taper Bushings
  • Screw Torque
    348 in
  • UPC_NO
    697950129051

Overview

Mfr description
Q2 1 1/4 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text