Motion
Q3 1 7/16
Split Taper Bushing - Q3 Bushing, 1-7/16 in Bore, 4.125 in Flg OD, 5 LTB, Steel Material
Mi Item #02167743
MFR #Q3 1 7/16
Price$160.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q3 Bushing, 1-7/16 in Bore, 4.125 in Flg OD, 5 LTB, Steel Material
Mi Item #02167743
MFR #Q3 1 7/16

Mfr description
Q3 1 7/16 MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.72/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.875 in
  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    Q3
  • Flange Outside Diameter  
    4.125 in
  • Flange Thickness  
    0.53125 in
  • Length Through Bore  
    5
  • Weight
    6.80 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    Q3 1-7/16
  • Manufacturer Upc Number
    697950129433
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950129433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)