Overview
Mfr description
Q3 1 11/16 MST BUSHING
Specifications
- Bushing SizeQ3
- Bore TypeFinished Bore
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- Barrel Diameter Large End
- Manufacturer Upc Number697950129372
- UPC_NO697950129372
- Weight5.90 lbs
- Product TypeSplit Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data