Motion
Q3 1 7/8
Split Taper Bushing - Q3 Bushing, 1.8750 in Bore, 4.125 in Flg OD, 5 LTB, DUCTILE IRON Material
MI ITEM #02167750
MFR #Q3 1 7/8
Your Price$133.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q3 Bushing, 1.8750 in Bore, 4.125 in Flg OD, 5 LTB, DUCTILE IRON Material
MI ITEM #02167750
MFR #Q3 1 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$133.93/each(List $160.72)

Overview

Mfr description
Q3 1 7/8 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations

Specifications

  • Bushing Size
    Q3
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Material
    DUCTILE IRON
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    348 in
  • Bolt Circle Diameter
    3.38 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8 in
  • Screw Length
    1-1/4 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950129440
  • Weight
    5.20 lbs
  • CAD Drawing
  • Mounting Type
    Conventional
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text