Motion
Q3 2 1/16
Split Taper Bushing - Q3 Bushing, 2-1/16 in Bore, 4.125 in Flg OD, 5 LTB, Steel Material
MI ITEM #02167753
MFR #Q3 2 1/16
Price$160.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q3 Bushing, 2-1/16 in Bore, 4.125 in Flg OD, 5 LTB, Steel Material
MI ITEM #02167753
MFR #Q3 2 1/16

Mfr description
Q3 2 1/16 MST BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.72/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.875 in
  • Bore Diameter  
    2-1/16 in
  • Bushing Size
    Q3
  • Flange Outside Diameter  
    4.125 in
  • Flange Thickness  
    0.53125 in
  • Length Through Bore  
    5
  • Weight
    4.40 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    Q3 2-1/16
  • Manufacturer Upc Number
    697950129471
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950129471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)