Motion
R1 36MM
Split Taper Bushing - R1 Bushing, 36 mm Bore, 5.375 in Flg OD, 2.875 LTB, Steel Material
Mi Item #02167765
MFR #R1 36MM
Price$253.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - R1 Bushing, 36 mm Bore, 5.375 in Flg OD, 2.875 LTB, Steel Material
Mi Item #02167765
MFR #R1 36MM

Mfr description
R1 36MM MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.76/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    4 in
  • Bore Diameter  
    36 mm
  • Bushing Size
    R1
  • Flange Outside Diameter  
    5.375 in
  • Flange Thickness  
    0.625 in
  • Length Through Bore  
    2.875
  • Weight
    9.10 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    R1 36 mm
  • Manufacturer Upc Number
    697950817224
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950817224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)