Motion
R1 48MM
Split Taper Bushing - R1 Bushing, 48 mm Bore, 5.375 in Flg OD, 2.875 LTB, Steel Material
MI ITEM #02167770
MFR #R1 48MM
Price$220.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - R1 Bushing, 48 mm Bore, 5.375 in Flg OD, 2.875 LTB, Steel Material
MI ITEM #02167770
MFR #R1 48MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.66/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    4 in
  • Bore Diameter  
    48 mm
  • Bushing Size
    R1
  • Flange Outside Diameter  
    5.375 in
  • Flange Thickness  
    0.625 in
  • Length Through Bore  
    2.875
  • Weight
    7.50 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    R1 48 mm
  • Manufacturer Upc Number
    697950817286
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950817286

Overview

Mfr description
R1 48MM MST BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text