Motion
R1 2 1/16
697950129891 Split Taper Bushing - R1 Series, 2-1/16 in Bore, 5-3/8 in Flg OD
MI ITEM #02167794
MFR #R1 2 1/16
List Price$253.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
697950129891 Split Taper Bushing - R1 Series, 2-1/16 in Bore, 5-3/8 in Flg OD
MI ITEM #02167794
MFR #R1 2 1/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$253.76/each for your price

Overview

Mfr description
R1 2 1/16 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and hub to help during blind installations
  • Manufacturer: Martin Sprocket and Gear

Specifications

  • Bushing Size
    R1
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/2 x 1/4 in
  • Bore Diameter
  • Material
    DUCTILE IRON
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter Large End
  • UPC_NO
    697950129891
  • Weight
    7.90 lbs
  • CAD Drawing
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text