Motion
R2 36MM
Split Taper Bushing - 5.375 in Flg OD, 4.875 LTB
MI ITEM #02167820
MFR #R2 36MM
List Price$285.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - 5.375 in Flg OD, 4.875 LTB
MI ITEM #02167820
MFR #R2 36MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$285.63/each for your price

Overview

Mfr description
R2 36MM MST BUSHING

Specifications

  • Bushing Size
    R2
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter Large End
  • Manufacturer Upc Number
    697950817408
  • UPC_NO
    697950817408
  • Weight
    11.00 lbs
  • CAD Drawing
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text