Motion
R2 85MM
Split Taper Bushing - R2 Bushing, 85 mm Bore, 5.375 in Flg OD, 4.875 LTB, Steel Material
Mi Item #02167835
MFR #R2 85MM
Price$285.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - R2 Bushing, 85 mm Bore, 5.375 in Flg OD, 4.875 LTB, Steel Material
Mi Item #02167835
MFR #R2 85MM

Mfr description
R2 85MM MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.63/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    4 in
  • Bore Diameter  
    85 mm
  • Bushing Size
    R2
  • Flange Outside Diameter  
    5.375 in
  • Flange Thickness  
    0.625 in
  • Length Through Bore  
    4.875
  • Weight
    11.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    R2 85 mm
  • Manufacturer Upc Number
    697950817545
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950817545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)