Motion
S1 1 3/4
Split Taper Bushing - S1 Bushing, 1.7500 in Bore, 6.375 in Flg OD, 4.375 LTB, DUCTILE IRON Material
Mi Item #02167873
MFR #S1 1 3/4
Price$455.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - S1 Bushing, 1.7500 in Bore, 6.375 in Flg OD, 4.375 LTB, DUCTILE IRON Material
Mi Item #02167873
MFR #S1 1 3/4

Mfr description
S1 1 3/4 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.75/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    4.625 in
  • Bolt Circle Diameter
    5.38 in
  • Bore Diameter  
    1.7500 in
  • Bushing Size
    S1
  • Flange Outside Diameter  
    6.375 in
  • Flange Thickness  
    0.75 in
  • Length Through Bore  
    4.375
  • Screw Length
    2-1/4 in
  • Screw Thread Size
    1/2 in
  • Weight
    13.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flange Type
    Solid Flange
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S1 1 3/4
  • Material
    DUCTILE IRON
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Split Taper Bushings
  • Screw Torque
    840 in
  • UPC_NO
    697950130972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)