Motion
S1 2 9/16
Quick Disconnect Bushing - 2.5625 in Bore, 6.375 in Flg OD, 4.375 LTB
Mi Item #02167884
MFR #S1 2 9/16
Price$507.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 2.5625 in Bore, 6.375 in Flg OD, 4.375 LTB
Mi Item #02167884
MFR #S1 2 9/16

Mfr description
S1 2 9/16 MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$507.53/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    4.625 in
  • Bore Diameter  
    2.5625 in
  • Flange Outside Diameter  
    6.375 in
  • Flange Thickness  
    0.75 in
  • Length Through Bore  
    4.375
  • Weight
    13.50 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    S1 2-9/16
  • Manufacturer Upc Number
    697950131184
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950131184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)