Motion
S2 1 7/8
Quick Disconnect Bushing - 1.8750 in Bore, 6.375 in Flg OD, 6.75 LTB
MI ITEM #02167907
MFR #S2 1 7/8
Price$634.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 1.8750 in Bore, 6.375 in Flg OD, 6.75 LTB
MI ITEM #02167907
MFR #S2 1 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$634.23/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    4.625 in
  • Bore Diameter  
    1.8750 in
  • Flange Outside Diameter  
    6.375 in
  • Flange Thickness  
    0.75 in
  • Length Through Bore  
    6.75
  • Weight
    19.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    S2 1-7/8
  • Manufacturer Upc Number
    697950131504
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950131504

Overview

Mfr description
S2 1 7/8 MST BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text