Motion
S2 1 15/16
Split Taper Bushing - S2 Bushing, 1.9375 in Bore, 6.375 in Flg OD, 6.75 LTB, DUCTILE IRON Material
MI ITEM #02167908
MFR #S2 1 15/16
Your Price$551.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - S2 Bushing, 1.9375 in Bore, 6.375 in Flg OD, 6.75 LTB, DUCTILE IRON Material
MI ITEM #02167908
MFR #S2 1 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$551.50/each(List $634.23)

Overview

Mfr description
S2 1 15/16 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations

Specifications

  • Bushing Size
    S2
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Material
    DUCTILE IRON
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    840 in
  • Bolt Circle Diameter
    5.38 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2 in
  • Screw Length
    2-1/4 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950131399
  • Weight
    19.00 lbs
  • CAD Drawing
  • Mounting Type
    Conventional
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text