Motion
S2 2
697950131511 Split Taper Bushing - S2 Series, 2 in Bore, 6-3/8 in Flg OD
MI ITEM #02167909
MFR #S2 2
List Price$634.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
697950131511 Split Taper Bushing - S2 Series, 2 in Bore, 6-3/8 in Flg OD
MI ITEM #02167909
MFR #S2 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$634.23/each for your price

Overview

Mfr description
S2 2 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and hub to help during blind installations
  • Manufacturer: Martin Sprocket and Gear

Specifications

  • Bushing Size
    S2
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/2 x 1/4 in
  • Bore Diameter
  • Material
    DUCTILE IRON
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter Large End
  • UPC_NO
    697950131511
  • Weight
    19.00 lbs
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text