Overview
Mfr description
S2 2 5/16 MST BUSHING
Specifications
- Bore TypeFinished Bore
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- Barrel Diameter Large End
- Manufacturer Upc Number697950133560
- UPC_NO697950133560
- Weight19.00 lbs
- CAD Drawing
- Product TypeSplit Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data