Motion
09746
Roll Towel Dispenser - Gray/Gray Translucent Color, 10-1/2 in Wide, 10 in High, 10 in Depth
MI ITEM #02167934
MFR #09746
Price$123.56/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Towel Dispenser - Gray/Gray Translucent Color, 10-1/2 in Wide, 10 in High, 10 in Depth
MI ITEM #02167934
MFR #09746

Mfr description
09746 INSIGHT OMNI ROLL TOWEL DISPENSER
  • High-impact gray plastic with smoked transparent cover
  • Compact dispenser perfect for areas with limited wall space
  • Holds up to 1,000 feet of toweling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.56/pk

Specifications

Dimensions

  • Depth
    10 in
  • Height
    10 in
  • Width
    10-1/2 in

Details

  • Additional Details
    Meets Ada Requirements, No Hardware Included
  • Dispenser Color Finish
    Gray/Gray Translucent
  • Dispenser Type
    Roll Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    01000, 01005, 01040, 01052, 01080, 02021, 02031, 02068, 04142, 11090
  • UPC_NO
    10036000097464

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)