Motion
09214
Folded Towel Dispenser - White Color, 10-3/4 in Wide, 9 in High, 4-1/2 in Depth
MI ITEM #02167940
MFR #09214
List Price$37.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folded Towel Dispenser - White Color, 10-3/4 in Wide, 9 in High, 4-1/2 in Depth
MI ITEM #02167940
MFR #09214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.88/each for your price

Overview

Mfr description
09214 WINDOWS
  • Unique decorator strip is fully customizable to complement any décor
  • When installed properly, this dispenser meets the ADA Standards for Accessible Design, 28CFR Part 36 (1994), local rules may vary
  • Color: Pearl white

Specifications

  • Dispenser Type
    Folded Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    01960, 13253
  • Dispenser Color Finish
    White
  • Paper Towel Fold Style
    Scottfold
  • Towel Width
    8.1 in
  • Ada Compliance
    ADA Compliant
  • Depth
    4-1/2 in
  • Height
    9 in
  • Width
    10-3/4 in
  • Additional Details
    Meets Ada Requirements, No Hardware Included
  • UPC_NO
    10036000092148

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text