Motion
09217
Folded Towel Dispenser - White Color, 10-3/4 in Wide, 9 in High, 4-1/2 in Depth
Mi Item #02167942
MFR #09217
Price$50.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folded Towel Dispenser - White Color, 10-3/4 in Wide, 9 in High, 4-1/2 in Depth
Mi Item #02167942
MFR #09217

Mfr description
09217 WINDOWS SCOTTFOLD TOWEL DISPENSER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.50/each

Specifications

Dimensions

  • Depth
    4-1/2 in
  • Height
    9 in
  • Width
    10-3/4 in

Details

  • Additional Details
    Meets Ada Requirements, No Hardware Included
  • Dispenser Color Finish
    White
  • Dispenser Type
    Folded Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    01980, 13254
  • Paper Towel Fold Style
    Scottfold
  • UPC_NO
    10036000092179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)