Motion
U0 2 7/16
Split Taper Bushing - U0 Bushing, 2.4375 in Bore, 8.375 in Flg OD, 5.25 LTB, Steel Material
MI ITEM #02167955
MFR #U0 2 7/16
Price$953.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U0 Bushing, 2.4375 in Bore, 8.375 in Flg OD, 5.25 LTB, Steel Material
MI ITEM #02167955
MFR #U0 2 7/16

Mfr description
U0 2 7/16 MST BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.86/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    6 in
  • Bore Diameter  
    2.4375 in
  • Bushing Size
    U0
  • Flange Outside Diameter  
    8.375 in
  • Flange Thickness  
    0 in
  • Length Through Bore  
    5.25
  • Weight
    37.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    U0 2 7/16
  • Manufacturer Upc Number
    697950817620
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950817620

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)