Motion
U0 3
Split Taper Bushing - U0 Bushing, 3.0000 in Bore, 8.375 in Flg OD, 5.25 LTB, DUCTILE IRON Material
Mi Item #02167964
MFR #U0 3
Price$924.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U0 Bushing, 3.0000 in Bore, 8.375 in Flg OD, 5.25 LTB, DUCTILE IRON Material
Mi Item #02167964
MFR #U0 3

Mfr description
U0 3 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$924.93/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    6 in
  • Bolt Circle Diameter
    7 in
  • Bore Diameter  
    3.0000 in
  • Bushing Size
    U0
  • Flange Outside Diameter  
    8.375 in
  • Flange Thickness  
    0 in
  • Length Through Bore  
    5.25
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    34.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Flange Type
    Solid Flange
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    U0 3
  • Material
    DUCTILE IRON
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Split Taper Bushings
  • Screw Torque
    1680 in
  • UPC_NO
    697950817651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)