Motion
U0 3 1/8
Split Taper Bushing - U0 Bushing, 3.1250 in Bore, 8.375 in Flg OD, 4.9375 LTB, Steel Material
MI ITEM #02167965
MFR #U0 3 1/8
Your Price$953.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U0 Bushing, 3.1250 in Bore, 8.375 in Flg OD, 4.9375 LTB, Steel Material
MI ITEM #02167965
MFR #U0 3 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$953.86/each(List $1,109.92)

Overview

Mfr description
U0 3 1/8 MST BUSHING

Specifications

  • Bushing Size
    U0
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter Large End
  • Manufacturer Upc Number
    697950817682
  • UPC_NO
    697950817682
  • Weight
    33.00 lbs
  • CAD Drawing
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text