Motion
U0 3 7/16
Split Taper Bushing - U0 Bushing, 3-7/16 in Bore, 8.375 in Flg OD, 4.9375 LTB, DUCTILE IRON Material
Mi Item #02167970
MFR #U0 3 7/16
Price$772.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U0 Bushing, 3-7/16 in Bore, 8.375 in Flg OD, 4.9375 LTB, DUCTILE IRON Material
Mi Item #02167970
MFR #U0 3 7/16

Mfr description
U0 3 7/16 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and hub to help during blind installations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.83/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    6 in
  • Bore Diameter  
    3-7/16 in
  • Bushing Size
    U0
  • Flange Outside Diameter  
    8.375 in
  • Flange Thickness  
    0 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    4.9375
  • Weight
    27.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    U0 3 7/16
  • Material
    DUCTILE IRON
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950136936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)