Motion
U0 3 3/4
Split Taper Bushing - U0 Bushing, 3.7500 in Bore, 8.375 in Flg OD, 4.9375 LTB, DUCTILE IRON Material
Mi Item #02167975
MFR #U0 3 3/4
Price$772.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U0 Bushing, 3.7500 in Bore, 8.375 in Flg OD, 4.9375 LTB, DUCTILE IRON Material
Mi Item #02167975
MFR #U0 3 3/4

Mfr description
U0 3 3/4 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$772.83/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    6 in
  • Bolt Circle Diameter
    7 in
  • Bore Diameter  
    3.7500 in
  • Bushing Size
    U0
  • Flange Outside Diameter  
    8.375 in
  • Flange Thickness  
    0 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    4.9375
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    24.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Flange Type
    Split-Through Flange
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    U0 3 3/4
  • Material
    DUCTILE IRON
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Split Taper Bushings
  • Screw Torque
    1680 in
  • UPC_NO
    697950136929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)