1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
U1 2 9/16
Split Taper Bushing - U1 Bushing, 2-9/16 in Bore, 8.3750 in Flg OD, 7.1250 in LTB, Steel Material
MI ITEM #
02167996
MFR #
U1 2 9/16
List Price
$1,903.04
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
MARTIN SPROCKET & GEAR CO U1 2 9/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
U1 2 9/16
Split Taper Bushing - U1 Bushing, 2-9/16 in Bore, 8.3750 in Flg OD, 7.1250 in LTB, Steel Material
MI ITEM #
02167996
MFR #
U1 2 9/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,903.04
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
U1 2 9/16 MST BUSHING
Specifications
Bushing Size
U1
Bore Type
Finished Bore
Bore Diameter
2-9/16 in
Material
Steel
Flange Outside Diameter
8.3750 in
Length Through Bore
7.1250 in
Product Type
Split Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data