Motion
U1 2 7/8
Split Taper Bushing - U1 Bushing, 2.8750 in Bore, 8.375 in Flg OD, 7.125 LTB, Steel Material
MI ITEM #02168000
MFR #U1 2 7/8
Your Price$1,585.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U1 Bushing, 2.8750 in Bore, 8.375 in Flg OD, 7.125 LTB, Steel Material
MI ITEM #02168000
MFR #U1 2 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,585.87/each(List $1,903.04)

Overview

Mfr description
U1 2 7/8 MST BUSHING

Specifications

  • Bushing Size
    U1
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter Large End
  • Manufacturer Upc Number
    697950817897
  • UPC_NO
    697950817897
  • Weight
    47.00 lbs
  • CAD Drawing
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text