Overview
Mfr description
U1 4 3/16 MST BUSHING
Specifications
- Bushing SizeU1
- Bore TypeFinished Bore
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- Barrel Diameter Large End
- Manufacturer Upc Number697950137148
- UPC_NO697950137148
- Weight32.00 lbs
- Product TypeSplit Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data