Overview
Mfr description
U2 3 1/8 MST BUSHING
Specifications
- Bushing SizeU2
- Bore TypeFinished Bore
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- Barrel Diameter Large End
- Manufacturer Upc Number697950818221
- UPC_NO697950818221
- Weight58.00 lbs
- CAD Drawing
- Product TypeSplit Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data