Motion
U2 3 11/16
Split Taper Bushing - U2 Bushing, 3-11/16 in Bore, 8.375 in Flg OD, 10.125 LTB, Steel Material
Mi Item #02168045
MFR #U2 3 11/16
Price$2,219.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U2 Bushing, 3-11/16 in Bore, 8.375 in Flg OD, 10.125 LTB, Steel Material
Mi Item #02168045
MFR #U2 3 11/16

Mfr description
U2 3 11/16 MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,219.80/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    6 in
  • Bore Diameter  
    3-11/16 in
  • Bushing Size
    U2
  • Flange Outside Diameter  
    8.375 in
  • Flange Thickness  
    1.0625 in
  • Length Through Bore  
    10.125
  • Weight
    50.00 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    U2 3-11/16
  • Manufacturer Upc Number
    697950818238
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950818238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)