Motion
W1 4 7/16
Split Taper Bushing - W1 Bushing, 4.4375 in Bore, 12.5 in Flg OD, 8.25 LTB, DUCTILE IRON Material
Mi Item #02168075
MFR #W1 4 7/16
Price$4,439.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - W1 Bushing, 4.4375 in Bore, 12.5 in Flg OD, 8.25 LTB, DUCTILE IRON Material
Mi Item #02168075
MFR #W1 4 7/16

Mfr description
W1 4 7/16 MST BUSHING
  • Easy to install and remove
  • Split through the barrel and taper provide a true clamp on the shaft
  • Keyed to both the shaft and the hub to help during blind installations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,439.63/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    8.5 in
  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    4.4375 in
  • Bushing Size
    W1
  • Flange Outside Diameter  
    12.5 in
  • Flange Thickness  
    1.4375 in
  • Length Through Bore  
    8.25
  • Screw Length
    3 in
  • Screw Thread Size
    3/4 in
  • Weight
    105.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Flange Type
    Split-Through Flange
  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Material
    DUCTILE IRON
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Brochure
  • Product Type
    Split Taper Bushings
  • Screw Torque
    3000 in
  • UPC_NO
    697950818580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)