Motion
W1 6 3/8
Split Taper Bushing - W1 Bushing, 6.3750 in Bore, 12.5 in Flg OD, 8.25 LTB, Steel Material
Mi Item #02168096
MFR #W1 6 3/8
Price$4,439.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - W1 Bushing, 6.3750 in Bore, 12.5 in Flg OD, 8.25 LTB, Steel Material
Mi Item #02168096
MFR #W1 6 3/8

Mfr description
W1 6 3/8 MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,439.63/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    8.5 in
  • Bore Diameter  
    6.3750 in
  • Bushing Size
    W1
  • Flange Outside Diameter  
    12.5 in
  • Flange Thickness  
    1.4375 in
  • Length Through Bore  
    8.25
  • Weight
    70.00 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    W1 6 3/8
  • Manufacturer Upc Number
    697950818788
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950818788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)