Motion
W2 3 11/16
Split Taper Bushing - W2 Bushing, 3-11/16 in Bore, 12.5 in Flg OD, 11.25 LTB, Steel Material
Mi Item #02168113
MFR #W2 3 11/16
Price$5,073.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - W2 Bushing, 3-11/16 in Bore, 12.5 in Flg OD, 11.25 LTB, Steel Material
Mi Item #02168113
MFR #W2 3 11/16

Mfr description
W2 3 11/16 MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,073.86/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    8.5 in
  • Bore Diameter  
    3-11/16 in
  • Bushing Size
    W2
  • Flange Outside Diameter  
    12.5 in
  • Flange Thickness  
    1.4375 in
  • Length Through Bore  
    11.25
  • Weight
    157.00 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Upc Number
    697950818894
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950818894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)