Motion
W2 7 1/4
Split Taper Bushing - W2 Bushing, 7.2500 in Bore, 12.5 in Flg OD, 11.25 LTB, Steel Material
MI ITEM #02168154
MFR #W2 7 1/4
Your Price$4,228.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - W2 Bushing, 7.2500 in Bore, 12.5 in Flg OD, 11.25 LTB, Steel Material
MI ITEM #02168154
MFR #W2 7 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,228.22/each(List $5,073.86)

Overview

Mfr description
W2 7 1/4 MST BUSHING

Specifications

  • Bushing Size
    W2
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter Large End
  • Manufacturer Upc Number
    697950819280
  • UPC_NO
    697950819280
  • Weight
    58.00 lbs
  • CAD Drawing
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text