Motion
80579
Wypall® Jumbo Roll Wall Mount Towel Dispenser - Black Color
Mi Item #02168228
MFR #80579
Price$66.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® Jumbo Roll Wall Mount Towel Dispenser - Black Color
Mi Item #02168228
MFR #80579

Mfr description
80579 JUMBO WALL DISPENSER
  • Jumbo roll dispenser, wall mount
  • Efficient dispensing reduces waste dispenser
  • For JUMBO RAG-ON-A-ROLL system
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.29/each

Specifications

Details

  • Additional Details
    Jumbo Rag On A Roll System
  • Dispenser Color Finish
    Black
  • Dispenser Type
    Roll Towel Dispenser
  • For Use With Brand
    Kimtech Prep, Wypall
  • For Use With Model
    05007, 12889, 33241, 34955, 34965, 41025, 41043, 41055
  • UPC_NO
    10036000805793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)