Motion
01080
Kleenex Paper Towel Roll - 1 Ply, 8 in Width, 7.9 in Roll Dia., 425 ft Roll Length, 12 Rolls, White Color
Mi Item #02168250
MFR #01080
Price$13.14/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Paper Towel Roll - 1 Ply, 8 in Width, 7.9 in Roll Dia., 425 ft Roll Length, 12 Rolls, White Color
Mi Item #02168250
MFR #01080

Mfr description
01080 KLEENEX HARD ROLL TOWELS
  • ABSORBENCY POCKETS® absorb lots of water fast, for superior hand drying
  • Soft premium towel with embossed pattern
  • Meets EPA standards with a minimum of 40% post-consumer waste. 1.5" core diameter and 7.9" roll diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.14/rl

Specifications

Dimensions

  • Roll Diameter
    7.9 in
  • Roll Length
    425 ft
  • Towel Width
    8 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Upc Number
    10036000010807
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Number of Rolls
    12
  • Paper Towel Roll Type
    Hardwound
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Roll
  • UPC_NO
    10036000010807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)